Vernier Caliper with Depth Measurement Rod
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 150 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 150 mm |
Resolution | 0.02 mm |
Length | 229 mm |
Length of noses | 40 mm |
Weight | 144 g |
Body material | Non-Metallic and other materials |
Usually arrives within 14 working days