Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
MITUTOYO 536-221 VERNIER SCRIBING CALIPER CARB. JAWS
MITUTOYO 536-221 VERNIER SCRIBING CALIPER CARB. JAWS
Writing calliper gauge Tungsten carbide 536
References
mitutoyo:
536-221
rubix:
120A8161
ean:
4946368111278
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 536-221 VERNIER SCRIBING CALIPER CARB. JAWS
These callipers are designed for debugging tasks. They offer you the following benefits: Measuring jaws fitted with hard metal for debugging on a work-piece. With depth gauge.
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
150
mm
Weight
0.15
g
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
145.41
excl. VAT
/
Each
£
174.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 500-704-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
FACOM CALIPER 805.M
MITUTOYO 500-184-30 DIGITAL ABS AOS CALIPER
CUTLINE 891950 WORKSHOP VERNIER CALIPER 0-300MM/0.05MM
MITUTOYO 551-207-10 METRIC DIGITAL CALIPER 1000MM
MITUTOYO VERNIER CALIPER 0-2000MM
CUTLINE 891947 DIGITAL CALIPER IP67 0-200MM
MOORE & WRIGHT BASIC LINE DIGITAL CALIPER MW110-15DBL 0-150MM
MITUTOYO 550-225-10 DIGITAL ABS CALIPER WITH NIB STYLE JAWS
BRITOOL E140601 UNIVERSAL SLIDE CALIPER RULE 1/20TH 0.05MM
CUTLINE 891946 DIGITAL CALIPER IP67 0-150MM
ROEBUCK 48-600-151 DIGITAL CALIPER PLASTIC W/DEPTH 150MM / 6 INCH
CUTLINE 891955 WORKSHOP DIGITAL CALIPER WITHOUT KNIFE POINT 0-500MM
ROEBUCK 51-100-006 VERNIER CALIPER 6IN
MITUTOYO 552-313-10 DIGITAL ABS CARBON FIBRE CALIPER