• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Pliers, vices, clamps
  5. Pliers
  6. Tweezers
  7. LINDSTRM TL5-SA TWEEZERS

LINDSTRM TL5-SA TWEEZERS

Lindstrm

See technical information

References

Lindström:TL 5-SA
Rubix:258A0127
EAN:7314150110247
brand logo
brand logo

Product details : LINDSTRM TL5-SA TWEEZERS


Technical specifications


Attributes
Logistic Weight12 g
Show UNSPSC/ECL@SS
£ 40.99 excl. VAT
/ Each
£ 49.19 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

KNIPEX 928418 UNIVERSAL TWEEZERS STAINLESS STEEL 126MMKNIPEX 920254 SMD PRECISION TWEEZERS STAINLESS STEEL 115MMFACOM 139 TWEEZERSKNIPEX 923229 UNIVERSAL TWEEZERS STAINLESS STEEL 118MMFACOM 152 TWEEZERSLINDSTROM 9855 SET OF 5 TWEEZERS TIP STYLE SS-SA 2A-SA 7A-SA AA-SAFACOM TWEEZERS 147.J7KNIPEX 929590 UNIVERSAL CROSS JAW TWEEZERS INOX 162MMKNIPEX 923875ESD UNIVERSAL TWEEZERS ESD STAINLESS STEEL 118MMKNIPEX 927245 UNIVERSAL TWEEZERS STAINLESS STEEL 145MMFACOM 149 TWEEZERSKNIPEX 922204 UNIVERSAL TWEEZERS STAINLESS STEEL 128MMKNIPEX 923764 UNIVERSAL TWEEZERS INSULATED 1000V 148MMFACOM 150 (F)TWEEZERSDRAPER 19672 120MM FINE POINT CURVED TWEEZERS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap