KNIPEX 3412130 RELAY ADJUSTING PLIERS 130MM


Needle-nose pliers Knipex

References
knipex:34 12 130
rubix:2003163
ean:4003773061458
brand logo
brand logo
Technical specifications
Length of noses21.9 mm
Length130 mm
See all Specifications

Product details : KNIPEX 3412130 RELAY ADJUSTING PLIERS 130MM


The assortment for highest standard of performance and results. Precision pliers for fine assembly work, e g. in electronics and fine mechanics. For gripping, holding and bending. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint surfaces for smooth, low friction movement along the complete opening range. Low-friction double spring for gentle and even opening. Smooth ground gripping surfaces, edges carefully deburred. Non-reflective finish. Low weight. Ergonomically shaped, two-colour dual component handles. Blue/grey. Ball bearing chrome steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x62x19 mm
Length of noses21.9 mm
Length130 mm
Weight61 g
Show UNSPSC/ECL@SS
£ 43.57 excl. VAT
/ Each
£ 52.28 incl. VAT
  • Usually arrives within 14 working days