Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Storage bag
DRAPER 610X170X190 HD CANVAS TOOLBAG 72971 20L
DRAPER 610X170X190 HD CANVAS TOOLBAG 72971 20L
Canvas Tool Bag
References
draper:
72971
rubix:
80130486
ean:
5010559729715
Technical specifications
Material
canvas
Width
150
mm
Height
160
mm
See all Specifications
Product details
Technical specifications
Product details : DRAPER 610X170X190 HD CANVAS TOOLBAG 72971 20L
Manufactured from water resistant canvas, with heavy duty zip and wrap around strap handles. Packed in polythene bag with display card.
Technical specifications
Attributes
Material
canvas
Width
150
mm
Height
160
mm
Length
590
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.76
excl. VAT
/
Each
£
8.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FLUKE C50 SOFT METER CASE
BAHCO 4750FB4-18 LAPTOP&TOOLS BAG HARD BOTTOM
FLUKE C25 SOFT METER CASE
STANLEY MULTI PURPOSE TOOL BAG 1-96-193
KLEIN TOOLS 55469 TRADESMAN PRO WIDE OPEN TOOL BAG (L)260 MM X (
STANLEY 1-96-182 16 IN. OPEN TOTE
FLUKE C550 TOOL BAG
STANLEY, TOOLBAG 1-93-330
STANLEY FATMAX TOTE BAG & COVER 1-79-213
STANLEY TOTE BAG 1-70-319
BAHCO 3875-HB60 TOOL HANDBAG 60L
FACOM BS.LMBCPB SOFT FABRIC BACKPACK PVC COATED 50 MM
FACOM SMALL MAINTENANCE SOFTBAG BS.SMBPB
STANLEY TOOL BAG FMST1-80147
STANLEY POCKET POUCH 1-96-179