STANLEY STST1-73615 14 IN. DEEP COVERED BAG

Deep Covered Bag

See technical informationSee documents

References

Stanley:STST1-73615
Rubix:270A2461
EAN:3253561736155
brand logo

Technical specifications

Materialheavy duty 600 denier fabric
Width21 mm
Height255 mm
See all Specifications

Documents

Product details : STANLEY STST1-73615 14 IN. DEEP COVERED BAG


The STANLEY® 14 Inch Deep Covered Bag features a wide opening zip top design for quick access to hand tools and accessories. There are multiple internal and external pockets for convenient organisation of tools and personal items, along with a smooth opening zip. Made from heavy duty 600 denier fabric for long lasting durability

Strengths

•Heavy Duty 600 Denier Fabric
Shoulder Strap
Large Rubber Zipper

Applications

Hand Tools and Accessories

Technical specifications


Attributes
Materialheavy duty 600 denier fabric
Width21 mm
Height255 mm
Length360 mm
Colourblack
Number of elements1
Usehand tools and accessories
£ 22.90 excl. VAT
/ Each
£ 27.48 incl. VAT
  • Delivery usually within ( 7 ) days