Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Angle grinder
MILWAUKEE 4933478782 M18 FUEL ONE-KEY 230MM BRAKING ANGLE GRINDER PADD
MILWAUKEE 4933478782 M18 FUEL ONE-KEY 230MM BRAKING ANGLE GRINDER PADD
Angle grinder Milwaukee
References
milwaukee:
M18 ONEFLAG230XPDB-0C
rubix:
251A5264
manufacturer :
4933478782
ean:
4058546360641
Technical specifications
Disk diameter
230
mm
Rotation speed
6600
rpm
Weight
5.4
kg
See all Specifications
Product details
Technical specifications
Product details : MILWAUKEE 4933478782 M18 FUEL ONE-KEY 230MM BRAKING ANGLE GRINDER PADD
Technical specifications
Attributes
Disk diameter
230
mm
Rotation speed
6600
rpm
Weight
5.4
kg
Cordless
Yes
No-load speed
6600
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
394.08
excl. VAT
/
Each
£
472.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA GA7020/2 ANGLE GRINDER 180MM 240V
BOSCH GWS18V-7 GWS18V-7 C/W 2 X 18V 4AH BATTS / CHRGER AND CASE
MAKITA GA9020/2 ANGLE GRINDER 230MM 240V
MAKITA DGA513Z 18V ANGLE GRINDER 125MM BL LXT
MAKITA GA4530R/1 ANGLE GRINDER 115MM 110V
DEWALT DCG405P2 18V XR BRUSHLESS ANGLE GRINDER 125MM 2x5.0Ah Batteries
MAKITA 9564PCV/1 9564PCV 110V WITH PADDLE SWITCH
MAKITA DGA463Z 18V ANGLE GRINDER 115MM BL LXT BARE UNIT ONLY
MAKITA GA5040C/1 ANGLE GRINDER 125MM 110V
MAKITA GA022GZ01 XGT B/O 115MM ANGLE GRINDER
MILWAUKEE 4933478432 M18 ONE-KEY FUEL BRAKING SMALL ANGLE GRINDER 2 X
BOSCH 06017B1060 X-LOCK GWX 9-115 S (110 V) ANGLE GRINDER 115MM
MAKITA GA005GZ01 XGT B/O 125MM ANGLE GRINDER
BOSCH 0601396161 GWS9-115 SLIM GRIP ANGLE GRINDER 115MM 110V
MAKITA GA9040S/1 ANGLE GRINDER 230MM 110V