Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Angle grinder
MAKITA 9564PCV 230V 115MM ANGLE GRINDER
MAKITA 9564PCV 230V 115MM ANGLE GRINDER
Makita Angle Grinder With Paddle Switch
References
makita:
9564PCV230
rubix:
80040950
Technical specifications
Disk diameter
22
mm
Weight
2.4
kg
Cordless
Yes
See all Specifications
Product details
Technical specifications
Product details : MAKITA 9564PCV 230V 115MM ANGLE GRINDER
Strengths
High power output
Soft start
Variable speed control 2800 - 12, 000 rpm
SJS system to prevent motor burn out
Ideal for heavy engineering & mortar raking
Easy-to-operate paddle type on/off switch
Technical specifications
Attributes
Disk diameter
22
mm
Weight
2.4
kg
Cordless
Yes
Power
1400
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
162.00
excl. VAT
/
Each
£
194.40
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MAKITA GA7020/1 ANGLE GRINDER 180MM 110V
MAKITA GA9020KD/2 ANGLE GRINDER 230MM 240V
MAKITA DGA517Z 18V ANGLE GRINDER 125MM BL LXT
MAKITA GA044GZ01 XGT B/O 125MM ANGLE GRINDER
MILWAUKEE 4933478432 M18 ONE-KEY FUEL BRAKING SMALL ANGLE GRINDER 2 X
MAKITA GA9020 ANGLE GRINDER 110V 230MM
MAKITA GA040GZ01 XGT B/O 115MM ANGLE GRINDER
MAKITA GA049GZ01 XGT B/O 115MM ANGLE GRINDER
MAKITA GA5034/1 ANGLE GRINDER 125MM 110V
MAKITA DGA463Z 18V ANGLE GRINDER 115MM BL LXT BARE UNIT ONLY
MAKITA GA041GZ01 XGT B/O 125MM ANGLE GRINDER
MAKITA GA013GZ01 XGT B/O 125MM ANGLE GRINDER
DEWALT DCG405P2 18V XR BRUSHLESS ANGLE GRINDER 125MM 2x5.0Ah Batteries
MAKITA GD0800C/2 DIE GRINDER 8MM 240V
BOSCH GWS18V-7 GWS18V-7 C/W 2 X 18V 4AH BATTS / CHRGER AND CASE