Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
T HANDLE SCREWDRIVERS 4 MM
T HANDLE SCREWDRIVERS 4 MM
T-handled screwdrivers
References
stahlwille:
43250040
rubix:
6174863
ean:
4018754091454
Technical specifications
Imprint
hex / allen
Imprint size
4 mm
Length
175
mm
See all Specifications
Product details
Technical specifications
Product details : T HANDLE SCREWDRIVERS 4 MM
With T-grip, for Allen key bolts, chromium-vanadium, matte-chromed, black point.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
4 mm
Length
175
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.00
excl. VAT
/
Each
£
16.80
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1995TORX/11T SCREWDR SET OFFSET TORX 11PCS
WERA 023130 354 SCREWDRIVER HEX-PLUS 8.0/100 K'FORM+
ROEBUCK HEX WRENCH SHORT ARM 22MM
FACOM HEXAGONAL KEY 82H.9/64
GEDORE HEX KEY 42 4
FACOM HEXAGONAL KEY 82H.3/32
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 4MM
FACOM HEXAGONAL KEY 83.4AVSE
WERA 133153 950PKS HEX KEY 3.0/71 SHORT BALLEND CHROME PLATED
ROEBUCK HEXAGON KEY XL BALLPOINT 2MM
FACOM HEXAGONAL KEY 83H.3/32
FACOM HEXAGONAL KEY 82H.1/16
GEDORE 12MM HEX KEY 42 12
FACOM HEXAGONAL KEY 82H.3/8
ROEBUCK T HANDLE TORX KEY WRENCH T10 X 125MM