References
Bahco:LTS-100-E
Rubix:80321298
EAN:7314150120154

Documents
Product details : BAHCO LTS-100-E 100M LONG TAPE IMPERIAL
Strengths
•Blade width 16 mm
Class II accuracy
-E products have both metric and imperial scales
Double nylon blade coating for extra wear resistance
Easy to read permanent clearly printed graduations with a non-glare finish
Two-component handle
Extra-strength with the 16000 strands + fibreglass tape
More wear resistance thanks to the double nylon coating on the tape
Can be grounded to be used by 1 person
Class II accuracy
-E products have both metric and imperial scales
Double nylon blade coating for extra wear resistance
Easy to read permanent clearly printed graduations with a non-glare finish
Two-component handle
Extra-strength with the 16000 strands + fibreglass tape
More wear resistance thanks to the double nylon coating on the tape
Can be grounded to be used by 1 person
Technical specifications
Attributes
| Logistic Weight | 1780 g |
|---|---|
| Case | without case |
| Length | 100 m |
| Width | 13 mm |
| Type | long tape |
Show UNSPSC/ECL@SS
£ 88.09 excl. VAT
/ Each
£ 105.71 incl. VAT
- Delivery usually within ( 14 ) days
