References
Stanley:FMHT0-33864
Rubix:212A4815
EAN:3253560338640

Product details : FATMAX MAGNETIC TAPE 5M X 32MM
Practical!
Magnetic hook. - 32 mm wide tape for easy reading indoors and out. - Tape range up to 3.40 m without unhooking.
Magnetic hook. - 32 mm wide tape for easy reading indoors and out. - Tape range up to 3.40 m without unhooking.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 180x118x51 mm |
|---|---|
| Package weight | 440 g |
| Case | bi material |
| Length | 5 m |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 24.31 excl. VAT
/ Each
£ 29.17 incl. VAT
- In stock: Next day delivery







