STANLEY 1-30-696 BI-MATERIAL TYLON TAPE MEASURE 5M 16FT CLASS II
Tape Measure
See technical informationReferences
Stanley:1-30-696
Rubix:1260134
EAN:3253561306969

Product details : STANLEY 1-30-696 BI-MATERIAL TYLON TAPE MEASURE 5M 16FT CLASS II
Tape measure
Technical specifications
Attributes
| Case | bi material |
|---|---|
| Length | 5 m |
| Width | 19 mm |
| Type | measuring tape |
Show UNSPSC/ECL@SS
£ 5.04 excl. VAT
/ Each
£ 6.05 incl. VAT
- In stock: Next day delivery