References
Draper:82817
Rubix:382A7704
Manufacturer :82817
EAN:5010559828173

Product details : DRAPER 82817 MEASURING TAPE 3M/10FT X 16MM
Attached with a triple lock blade function (front, side and bottom) and belt clip. The nylon - coated blade has clear black and red metric and imperial graduations, metres into cm/mm and feet into inches, 1/8" and 1/16" on both sides and obvious stud centre markings every 16" all coated in a hard wearing yellow protective cover. The self - aligning end hook assists in providing extremely accurate internal and external measurements.
Technical specifications
Attributes
| Length | 3 m |
|---|---|
| Width | 16 mm |
| Type | measuring tape |
Show UNSPSC/ECL@SS
£ 5.24 excl. VAT
/ Each
£ 6.29 incl. VAT
- Delivery usually within ( 7 ) days
