Filter Options
Categories
  • tape measure (104)
  • Brand
  • bahco
    (9)
  • draper
    (16)
  • draper expert
    (4)
  • expert
    (1)
  • facom
    (9)
  • itl insulated tools
    (1)
  • milwaukee
    (1)
  • 70 Product(s) with 104 variant(s):

    Relevance
    brand logobrand logo

    ROEBUCK TAPE MEASURE - MR1 LENGTH 5 METRE 867681

    • Superseded Ref:815578
    • roebuck:867681
    • rubix:209A7492
    • ean:3660338216268
    • In stock: Next day delivery
    • Case:bi material
    • Length:5 m
    • Width:19 mm
    £ 4.06 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK TAPE MEASURE - ERGO+ LENGTH M 5 867689

    • Superseded Ref:5045091
    • roebuck:867689
    • rubix:209A7496
    • ean:3660338216329
    • In stock: Next day delivery
    • Case:bi material
    • Length:5 m
    • Width:19 mm
    £ 7.38 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK TAPE MEASURE - EASY CLIC LENGTH 5 METRE 867685

    • Superseded Ref:863339
    • roebuck:867685
    • rubix:209A7475
    • ean:3660338216299
    • In stock: Next day delivery
    • Case:bi material
    • Length:5 m
    • Width:19 mm
    £ 5.17 excl. VAT
    / Each
    brand logobrand logo

    STANLEY 1-30-696 BI-MATERIAL TYLON TAPE MEASURE 5M 16FT CLASS II

    • stanley:1-30-696
    • rubix:1260134
    • ean:3253561306969
    • In stock: Next day delivery
    • Case:bi material
    • Length:5 m
    • Width:19 mm
    £ 5.04 excl. VAT
    / Each
    brand logobrand logo

    STANLEY 1-30-686 BI-MATERIAL TYLON TAPE MEASURE 3M 10FT CLASS II

    • stanley:1-30-686
    • rubix:1260135
    • ean:3253561306860
    • In stock: Next day delivery
    • Case:bi material
    • Length:3 m
    • Width:13 mm
    £ 3.94 excl. VAT
    / Each
    brand logobrand logo

    STANLEY 0-33-523 MICRO POWERLOCK 3M/10FT

    • stanley:0-33-523
    • rubix:1359064
    • ean:3253560335236
    • In stock: Next day delivery
    • Case:plastic
    • Length:300 m
    • Width:19 mm
    £ 8.68 excl. VAT
    / Each
    brand logobrand logo

    STANLEY BI-MATERIAL TYLON TAPE MEASURE 8M 26FT CLASS II

    • stanley:0-30-656
    • rubix:1260132
    • ean:3253560306564
    • In stock: Next day delivery
    • Case:abs
    • Length:8 m
    • Width:25 mm
    £ 12.53 excl. VAT
    / Each
    brand logobrand logo

    STANLEY 0-33-805 FATMAX TAPE 10M

    • stanley:0-33-805
    • rubix:2002865
    • In stock: Next day delivery
    • Case:bi material
    • Length:10 m
    • Width:32 mm
    £ 33.06 excl. VAT
    / Each
    brand logobrand logo

    STANLEY 0-33-719 FATMAX TAPE 5M/16FT

    • stanley:0-33-719
    • rubix:230003
    • ean:3253560337193
    • In stock: Next day delivery
    • Case:bi material
    • Length:5 m
    • Width:32 mm
    £ 23.32 excl. VAT
    / Each
    brand logobrand logo

    STANLEY 0-33-728 FATMAX TAPE MEASURE 8M METRIC ONLY

    • stanley:0-33-728
    • rubix:80267108
    • ean:3253560337285
    • In stock: Next day delivery
    • Case:abs
    • Length:8 m
    • Width:32 mm
    £ 33.68 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Case:bi material
    • Length:8 m
    • Width:25 mm
    £ 15.64 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Case:bi material
    • Length:10 m
    • Width:25 mm
    £ 23.63 excl. VAT
    / Each
    brand logobrand logo

    STANLEY 0-34-262 TAPE 30M/100FT

    • stanley:0-34-262
    • rubix:231483
    • ean:3253560342623
    • In stock: Next day delivery
    • Case:abs
    • Length:30 m
    • Width:12.7 mm
    £ 16.50 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 75301 TAPE MEASURE

    • draper:75301
    • rubix:212A3963
    • manufacturer :75301
    • In stock: Next day delivery
    • Case:abs
    • Length:10 m
    • Width:25 mm
    £ 12.93 excl. VAT
    / Each
    brand logobrand logo

    FACOM 897A.528PB 5M ABS BODY TAPE MEASURE 893

    • facom:897A.528PB
    • rubix:218A5839
    • ean:3662424051111
    • In stock: Next day delivery
    • Case:abs
    • Length:5 m
    • Width:28 mm
    £ 18.35 excl. VAT
    / Each
    brand logobrand logo

    STANLEY FMHT1-33856 FATMAX 2M PACK OF T TAPE MEASURE

    • stanley:FMHT1-33856
    • rubix:2525943
    • ean:3253561338564
    • In stock: Next day delivery
    • Case:abs
    • Length:2 m
    • Width:13 mm
    £ 3.96 excl. VAT
    / Each
    brand logobrand logo

    STANLEY 5-33-886 FATMAX XTREME SHORT TAPE 5M

    • stanley:5-33-886
    • rubix:2008103
    • ean:3253565338867
    • In stock: Next day delivery
    • Case:rubber
    • Length:5 m
    • Width:32 mm
    £ 28.03 excl. VAT
    / Each
    brand logobrand logo

    STANLEY POWERLOCK 3M MICRO 0-33-522

    • stanley:0-33-522
    • rubix:1359063
    • ean:3253560335229
    • In stock: Next day delivery
    • Case:abs
    • Length:3 m
    • Width:19 mm
    £ 7.84 excl. VAT
    / Each
    brand logobrand logo

    STANLEY 2-34-791 OPEN REEL TAPE 30M/100F

    • stanley:2-34-791
    • rubix:031594
    • ean:3253562347916
    • In stock: Next day delivery
    • Case:without case
    • Length:30 m
    • Width:12.7 mm
    £ 25.72 excl. VAT
    / Each
    brand logobrand logo

    STANLEY 0-34-296 FIBREGLASS TAPE ABS CL/CASE 20M

    • stanley:0-34-296
    • rubix:230005B
    • ean:3253560342968
    • In stock: Next day delivery
    • Case:abs
    • Length:20 m
    • Width:12.7 mm
    £ 11.96 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Case:bi material
    • Length:8 m
    • Width:32 mm
    £ 38.87 excl. VAT
    / Each
    brand logobrand logo

    FATMAX MAGNETIC TAPE 5M X 32MM

    • stanley:FMHT0-33864
    • rubix:212A4815
    • ean:3253560338640
    • In stock: Next day delivery
    • Case:bi material
    • Length:5 m
    • Width:32 mm
    £ 24.31 excl. VAT
    / Each
    brand logobrand logo

    BAHCO MTS-5-25-E 5M TAPE 25MM STAINLESS ENGLISH

    • bahco:MTS-5-25-E
    • rubix:80229875
    • ean:7314150119271
    • In stock: Next day delivery
    • Case:stainless steel
    • Length:5 m
    • Width:25 mm
    £ 31.30 excl. VAT
    / Each
    brand logobrand logo

    STANLEY 0-33-932 POWERLOCK TOP READER TAPE MEASURE 5M

    • stanley:0-33-932
    • rubix:80131269
    • ean:3253560339326
    • In stock: Next day delivery
    • Case:abs
    • Length:5 m
    • Width:19 mm
    £ 18.53 excl. VAT
    / Each
    24 items of 70