References
Draper:82819
Rubix:382A7706
Manufacturer :82819
EAN:5010559828197

Product details : DRAPER 82819 MEASURING TAPE 8M/26FT X 25MM
Attached with a triple lock blade function (front, side and bottom) and belt clip. The nylon - coated blade has clear black and red metric and imperial graduations, metres into cm/mm and feet into inches, 1/8" and 1/16" on both sides and obvious stud centre markings every 16" all coated in a hard wearing yellow protective cover. The self - aligning end hook assists in providing extremely accurate internal and external measurements.
Technical specifications
Attributes
| Length | 8 m |
|---|---|
| Width | 25 mm |
| Type | measuring tape |
Show UNSPSC/ECL@SS
£ 11.16 excl. VAT
/ Each
£ 13.39 incl. VAT
- Delivery usually within ( 7 ) days
