STANLEY STHT37231-0 CONTROL-LOCK TAPE MEASURE 5M (25MM WIDE)

Measure Tape

See technical information

References

Stanley:STHT37231-0
Rubix:270A2511
EAN:3253560372316
brand logo

Technical specifications

Caseabs
Length5 m
Width25 mm
See all Specifications

Product details : STANLEY STHT37231-0 CONTROL-LOCK TAPE MEASURE 5M (25MM WIDE)


Lightweight and compact with a rubber over-moulded case the STANLEY® CONTROL-LOCK™5M (25mm wide) Tape Measure is ergonomically designed to ensure both comfortable grip and convenient use whilst delivering pro grade durability and extended reach. The tape is equipped with an integrated finger brake, providing users with maximum control and protection when extending and retracting the blade. The tape measure features a 25mm blade width and an impressive reach of 3. 5 metres. The first eight centimetres of the blade have been treated with a durable BladeArmor® coating for optimum resistance to abrasion or breakage. Furthermore, the blade features a double-sided print to allow quick and easy overhead measurements. STANLEY® CONTROL-LOCK™5M tape comes with a detachable magnet and a multi-catch hook for better grip and ultimate versatility for use on all surfaces. The bright yellow STANLEY blade ensures enhanced visibility in most jobsite conditions.

Strengths

•NEW COMPACT & LIGHTWEIGHT DESIGN for better grip and added comfort and usability
INTEGRATED FINGER BRAKE for ultimate control ensuring more controlled measurements and longer tape’s life
DOUBLE-SIDED BLADE PRINT facilitates awkward or overhead measurements
IMPROVED BLADE DURABILITY: First 8cm treated with BladeArmor® coating to reinforce the most vulnerable part of the blade and reduce the risk of kinks or tears

Technical specifications


Attributes
Caseabs
Length5 m
Width25 mm
Typemeasuring tape
£ 13.31 excl. VAT
/ Each
£ 15.97 incl. VAT
  • Delivery usually within ( 7 ) days