References
Roebuck:3975513
Rubix:2017359

Product details : ROEBUCK METRIC SQUARE END RULE 150MM
Manufactured from high quality steel and fully hardened and tempered with a non-glare satin chrome finish.
Graduations etched from precise glass masters for repeated accuracy.
Specifications: Rules graduated both sides: 1.
0mm & 0.
5mm Conform to EEC-Class 1, Ref 73/362/EEC
Graduations etched from precise glass masters for repeated accuracy.
Specifications: Rules graduated both sides: 1.
0mm & 0.
5mm Conform to EEC-Class 1, Ref 73/362/EEC
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 19 mm |
Show UNSPSC/ECL@SS
£ 20.17 excl. VAT
/ Each
£ 24.20 incl. VAT
- In stock: Next day delivery
