References
Facom:809.75
Rubix:1235451
EAN:3148512045205


Technical specifications
| Length | 75 mm |
|---|---|
| Material | hardened stainless steel with insulating handle |
Product details : FACOM RULE 809.75
809 - Stainless steel rules
- to control a plane or an edge.
- hardened stainless steel with insulating handle.
- Supplied in a case.
- to control a plane or an edge.
- hardened stainless steel with insulating handle.
- Supplied in a case.
Strengths
Stainless steel rule
Length (mm): 200
Weight (g): 280
To control a plane or edge. Hardened stainless steel with insulating handle. Supplied in a case. Standard: NF E 11-104, DIN 874
Length (mm): 200
Weight (g): 280
To control a plane or edge. Hardened stainless steel with insulating handle. Supplied in a case. Standard: NF E 11-104, DIN 874
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x45x20 mm |
| Package weight | 72 g |
| Length | 75 mm |
| Material | hardened stainless steel with insulating handle |
Show UNSPSC/ECL@SS
£ 62.75 excl. VAT
/ Each
£ 75.30 incl. VAT
- Delivery usually within ( 14 ) days