STANLEY 0-33-532 MICRO POWERLOCK TAPE BLADE ARMOUR 10M
Tape measure PowerLock® Blade Armor ™
See technical informationReferences
Stanley:0-33-532
Rubix:2012323
EAN:3253560335328

Product details : STANLEY 0-33-532 MICRO POWERLOCK TAPE BLADE ARMOUR 10M
• Belt clip
• Slide Hook with actual zero - for precise inner and outer dimensions
• Hook fastened with 3 rivets reduces the risk of breaking when used carelessly - 40% stronger than fixing with rivets 2
• Blade Armor ™ - measuring tape lasts twice as long - 95% less chance of measuring tape breaks
• Compact Ergo housing - 12% smaller than traditional tape measures
• Chromed housing of shock-resistant ABS
• Accuracy: Class II
• Slide Hook with actual zero - for precise inner and outer dimensions
• Hook fastened with 3 rivets reduces the risk of breaking when used carelessly - 40% stronger than fixing with rivets 2
• Blade Armor ™ - measuring tape lasts twice as long - 95% less chance of measuring tape breaks
• Compact Ergo housing - 12% smaller than traditional tape measures
• Chromed housing of shock-resistant ABS
• Accuracy: Class II
Strengths
• Belt clip
• Slide Hook with actual zero - for precise inner and outer dimensions
• Hook fastened with 3 rivets reduces the risk of breaking when used carelessly - 40% stronger than fixing with rivets 2
• Blade Armor ™ - measuring tape lasts twice as long - 95% less chance of measuring tape breaks
• Compact Ergo housing - 12% smaller than traditional tape measures
• Chromed housing of shock-resistant ABS
• Accuracy: Class II
• Slide Hook with actual zero - for precise inner and outer dimensions
• Hook fastened with 3 rivets reduces the risk of breaking when used carelessly - 40% stronger than fixing with rivets 2
• Blade Armor ™ - measuring tape lasts twice as long - 95% less chance of measuring tape breaks
• Compact Ergo housing - 12% smaller than traditional tape measures
• Chromed housing of shock-resistant ABS
• Accuracy: Class II
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 50x116x180 mm |
|---|---|
| Package weight | 421 g |
| Case | abs |
| Length | 10 m |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 21.35 excl. VAT
/ Each
£ 25.62 incl. VAT
- Delivery usually within ( 7 ) days