References
Draper Expert:22673
Rubix:80088751
Manufacturer :22673
Product details : DRAPER EXPERT 22673 SSR36 1M SS RULE
Precision rules manufactured from hardened stainless steel matt chrome plated. The clear black graduations of 0.5mm, mm, 0.5cm, cm and 1/64", 1/50", 1/32", 1/20", 1/16", 1/10", 1/2", and inches on the reverse are permanently etched for long service life. Packed into vinyl wallets.
Technical specifications
Attributes
| Length | 1000 mm |
|---|---|
| Material | hardened stainless steel (mat chrome-plated) |
Show UNSPSC/ECL@SS
£ 24.74 excl. VAT
/ Each
£ 29.69 incl. VAT
- Delivery usually within ( 7 ) days

