Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 3811200 MECHANICIANS' PLIERS 200MM
KNIPEX 3811200 MECHANICIANS' PLIERS 200MM
Needle-nose pliers Knipex
References
knipex:
38 11 200
rubix:
2523709
ean:
4003773035169
Technical specifications
Nose shape
Pointed
Length of noses
73
mm
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 3811200 MECHANICIANS' PLIERS 200MM
high bending strength of the pliers tips Vanadium electric steel. Forged, oil-hardened.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
205
x
84
x
13
mm
Nose shape
Pointed
Length of noses
73
mm
Length
200
mm
Weight
179
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.22
excl. VAT
/
Each
£
26.66
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 3025140 LONG NOSE PLIERS 140MM
FACOM PLIER 401.MT
KNIPEX 2205140 ROUND NOSE PLIERS 140MM
FACOM 195A.20CPE HALF-ROUND 40DEG BENT NOSE 200MM
ROEBUCK SNIPE NOSE PLIERS 200MM
KNIPEX 5101210 CARPENTERS' PINCERS 210MM
FACOM 183A.20CPE HALF-ROUND LONG 40 BENT NOSE PLIERS 200 MM
KNIPEX 4224280 WELDING GRIP PLIERS 280MM
KNIPEX 9042250 PUNCH LOCK RIVETER 250MM
KNIPEX 3731125SB PLIERS FELECTRONIC ENG 125MM
KNIPEX 3713125 PLIERS FELECTRONIC ENG 125MM
KNIPEX 2617200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
KNIPEX 2612200 LONG NOSE PLIERS W/ CUTTER 200MM
KNIPEX 906116 NOTCHING PLIERS 250MM
KNIPEX 3562145SB RELAY ADJUSTING PLIERS 145MM