Micrometer for thread measurement
Filter Options
Categories
micrometer for thread measurement (10)
Brand
giss cutline
(4)
mitutoyo
(6)
9 Product(s) with 10 variant(s):
CUTLINE 891986 THREAD GAUGE COMPOSITION UNC : 4-64
- Superseded Ref:1695793
- giss cutline:891986
- rubix:246A2575
- ean:3660338445927
- In stock: Next day delivery
- Measuring range, minimum:4 mm
- Measuring range, maximum:64 mm
£ 4.81 excl. VAT
/ Each
CUTLINE 891983 THREAD GAUGE COMPOSITION METRIC : 0.25-6
- Superseded Ref:864904
- giss cutline:891983
- rubix:246A2572
- ean:3660338445897
- In stock: Next day delivery
- Measuring range, minimum:0.25 mm
- Measuring range, maximum:6 mm
£ 4.64 excl. VAT
/ Each
CUTLINE 891985 THREAD GAUGE COMPOSITION GAZ : 8-28
- Superseded Ref:864906
- giss cutline:891985
- rubix:246A2574
- ean:3660338445910
- Usually arrives within 14 working days
- Measuring range, minimum:8 mm
- Measuring range, maximum:28 mm
£ 3.04 excl. VAT
/ Each
CUTLINE 891984 THREAD GAUGE METRIC 0.25-6 / WHITWORTH 4-62
- Superseded Ref:864905
- giss cutline:891984
- rubix:246A2573
- ean:3660338445903
- In stock: Next day delivery
£ 6.92 excl. VAT
/ Each
MITUTOYO 126-125 SCREW THREAD MICROMETER
- mitutoyo:126-125
- rubix:80014106
- ean:4946368015682
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:25 mm
£ 256.07 excl. VAT
/ Each
MITUTOYO 126-126 SCREW THREAD MICROMETER
- mitutoyo:126-126
- rubix:80055616
- ean:4946368015699
- Usually arrives within 14 working days
- Measuring range, minimum:25 mm
- Measuring range, maximum:50 mm
£ 321.92 excl. VAT
/ Each
MITUTOYO 124-179 GEAR TOOTH MICROMETER
- mitutoyo:124-179
- rubix:220A1322
- ean:4946368013893
- Usually arrives within 14 working days
- Measuring range, minimum:150 mm
- Measuring range, maximum:175 mm
£ 497.52 excl. VAT
/ Each
MITUTOYO 326-251-30 DIGITAL SCREW THREAD MICROMETER IP65
- mitutoyo:326-251-30
- rubix:211A7157
- ean:4946368695761
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:25 mm
£ 649.33 excl. VAT
/ Each
MITUTOYO 326-352-30 DIGITAL SCREW THREAD MICROMETER IP65
- mitutoyo:326-352-30
- rubix:80993613
- ean:4946368695815
- Usually arrives within 14 working days
- Measuring range, minimum:25.4 mm
- Measuring range, maximum:50.8 mm
£ 711.52 excl. VAT
/ Each






