MITUTOYO 126-125 SCREW THREAD MICROMETER


External micrometer for measuring threads with interchangeable keys-126 series

References
mitutoyo:126-125
rubix:80014106
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum25 mm

Product details : MITUTOYO 126-125 SCREW THREAD MICROMETER


Precision: ± 4 µm. Measuring spindle: 1 drum turn equal to 0.5 mm with locking device. Weight: 240 g. Optional keys. Analogue. Metric unit of measurement. Dimensions: L: 39.5 mm ; a: 25 mm

Applications

For measuring diameters on the side of the thread.

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum25 mm
Show UNSPSC/ECL@SS
£ 246.01 excl. VAT
/ Each
£ 295.21 incl. VAT
  • Usually arrives within 14 working days