MITUTOYO 326-251-30 DIGITAL SCREW THREAD MICROMETER IP65


Digital Screw Thread Micrometer

References
mitutoyo:326-251-30
rubix:211A7157
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum25 mm
See all Specifications

Product details : MITUTOYO 326-251-30 DIGITAL SCREW THREAD MICROMETER IP65


This Digimatic screw thread micrometer should be used with optional, interchangeable, anvils/spindle-tips that allow you to measure a wide range of metric/unified and whit-worth screw-thread pitch diameters.
Digital Screw Thread Micrometer IP65 0-25 mm

Strengths

•IP65 water/dust protection (Series 326)
60 degree or 55 degree V-anvil and conical
Spindle (interchangeable) are optional,
Which are made of high-grade steel,
Hardened and precision ground
With ratchet stop for constant force
With SPC output (Series 326)
With a standard bar except 0 - 25mm
0 - 1” model
Supplied in fitted plastic case
Non-slip grip finish (digital models)

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum25 mm
Spindle diameter6.35 mm
Show UNSPSC/ECL@SS
£ 623.72 excl. VAT
/ Each
£ 748.46 incl. VAT
  • Usually arrives within 14 working days