MITUTOYO 126-126 SCREW THREAD MICROMETER
External micrometer for measuring threads with interchangeable keys-126 series
See technical informationReferences
Mitutoyo:126-126
Rubix:80055616
EAN:4946368015699
Product details : MITUTOYO 126-126 SCREW THREAD MICROMETER
Precision: ± 4 µm. Weight: 290 g. Measuring spindle: 1 drum turn equal to 0.5 mm with locking device. Optional keys. Analogue. Metric unit of measurement. Dimensions: L: 6. 8 mm (A). 32 mm
Applications
To measure the diameter, very on the side of threads.
Technical specifications
Attributes
| Measuring range, minimum | 25 mm |
|---|---|
| Measuring range, maximum | 50 mm |
Show UNSPSC/ECL@SS
£ 321.92 excl. VAT
/ Each
£ 386.30 incl. VAT
- Usually arrives within 14 working days


