References
Mitutoyo:124-179
Rubix:220A1322
EAN:4946368013893
Documents
Product details : MITUTOYO 124-179 GEAR TOOTH MICROMETER
Measuring the over-pin diameter of gears .
Strengths
•It has interchangeable steel or carbide ball inserts (optional accessory)that allow you to measure modules sized between 0 5-5 25 mm
Technical specifications
Attributes
| Measuring range, minimum | 150 mm |
|---|---|
| Measuring range, maximum | 175 mm |
Show UNSPSC/ECL@SS
£ 497.52 excl. VAT
/ Each
£ 597.02 incl. VAT
- Usually arrives within 14 working days

