CUTLINE 891985 THREAD GAUGE COMPOSITION GAZ : 8-28
Screw Pitch Gauges - GAZ
See technical informationSee documentsReferences
GISS Cutline:891985
Rubix:246A2574
EAN:3660338445910
Documents
Product details : CUTLINE 891985 THREAD GAUGE COMPOSITION GAZ : 8-28
THREAD GAUGE COMPOSITION GAZ : 8-28
Strengths
Hardened and polished steel for increased durability
Applications
Screw Pitch Gauges
GAZ
Enclosed in a steel case for easy storage and portability
Used for internal and external thread form measurements
GAZ
Enclosed in a steel case for easy storage and portability
Used for internal and external thread form measurements
Technical specifications
Attributes
| Measuring range, minimum | 8 mm |
|---|---|
| Measuring range, maximum | 28 mm |
Show UNSPSC/ECL@SS
£ 3.04 excl. VAT
/ Each
£ 3.65 incl. VAT
- In stock: Next day delivery

