MITUTOYO 368-764 3-POINT INTERNAL MICROMETER HOLTEST
Holtest Three-Point Bore Micrometer (Titanium)
See technical informationSee documentsReferences
Mitutoyo:368-764
Rubix:1204678
EAN:4946368517674

Technical specifications
| Measuring range, minimum | 12 mm |
|---|---|
| Measuring range, maximum | 16 mm |
| Standard measurement depth | 82 mm |
Documents
Product details : MITUTOYO 368-764 3-POINT INTERNAL MICROMETER HOLTEST
These are metric three-point and two-point internal micrometers that offer you the following benefits: Individual micrometer. Titanium-coated measuring pins ( 6mm range) give you excellent durability and impact resistance. Three-point micrometer ( 6mm range) allows stable measurement through automatic centring. Without setting rings or extensions.
Technical specifications
Attributes
| Measuring range, minimum | 12 mm |
|---|---|
| Measuring range, maximum | 16 mm |
| Standard measurement depth | 82 mm |
| Digital | no |
| Box | yes |
| Graduation | 0.005 mm |
| Admissible error | 0.002 mm |
Show UNSPSC/ECL@SS
£ 294.49 excl. VAT
/ Each
£ 353.39 incl. VAT
- Usually arrives within 14 working days