References
Mitutoyo:530-109
Rubix:80079192
EAN:4946368530024

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 300 mm |
Documents
Product details : MITUTOYO 530-109 VERNIER CALIPER
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 300 mm |
| Resolution | 0.02 mm |
| Length | 404 mm |
| Length of noses | 64 mm |
| Weight | 355 g |
Show UNSPSC/ECL@SS
£ 193.88 excl. VAT
/ Each
£ 232.66 incl. VAT
- Usually arrives within 14 working days