MITUTOYO 530-320 VERNIER CALIPERCARBIDE JAW OUTS.
Vernier Caliper
See technical informationSee documentsReferences
Mitutoyo:530-320
Rubix:80086627
EAN:4946368110400

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
Documents
Product details : MITUTOYO 530-320 VERNIER CALIPERCARBIDE JAW OUTS.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Resolution | 0.05 mm |
| Length | 229 mm |
| Length of noses | 40 mm |
| Weight | 145 g |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 128.95 excl. VAT
/ Each
£ 154.74 incl. VAT
- Usually arrives within 14 working days