EXPERT E140601 UNIVERSAL SLIDE CALIPER RULE 1/20TH 0.05MM
UNIVERSAL SLIDE RULE 1/20TH - 0.05 MM
See technical informationSee documentsReferences
Expert:E140601
Rubix:80340482
EAN:3258951406014
Documents
Product details : EXPERT E140601 UNIVERSAL SLIDE CALIPER RULE 1/20TH 0.05MM
- DIN 862
- Accuracy 1/20th - 0.05 mm.
- Measurement capacity: 150 mm.
- Interior, exterior and depth measurement.
- Supplied in protection cover with compliance certificate.
- Accuracy 1/20th - 0.05 mm.
- Measurement capacity: 150 mm.
- Interior, exterior and depth measurement.
- Supplied in protection cover with compliance certificate.
Technical specifications
Attributes
| Body material | steel |
|---|
Show UNSPSC/ECL@SS
£ 24.72 excl. VAT
/ Each
£ 29.66 incl. VAT
- Delivery usually within ( 14 ) days
