DEWALT DWST83347-1 TOUGHSYSTEM 2.0 1 DRAWER PLASTIC TOOL BOX
Mobile Storage Box
See technical informationReferences
Dewalt:DWST83347-1
Rubix:238A6930
EAN:3253561833472

Product details : DEWALT DWST83347-1 TOUGHSYSTEM 2.0 1 DRAWER PLASTIC TOOL BOX
Strengths
•DEWALT TRACKER READY - Fixing point built into the TSTAK box to allow a DEWALT Tracker to be installed and the box tracked via DEWALT Tool Connect
LOCKABLE - Via Padlock (Not Included) For Added Security
HEAVY DUTY METAL FRONT LATCHES - increasing strength, durability and longevity
METAL-PIN SIDE LATCHES - allowing TSTAK modules to be connected together. The metal pin design provides longer life
IP54 WATER SEAL - Providing Water And Dust Protection To Tools And Fixings Inside The Box
50KG LOAD CAPACITY
TELESCOPIC HANDLE - For Easy Transportation Of Heavy Tools. It Also Conveniently Slides Back Into The Toolbox Body For Easy Storage
7" DURABLE WHEELS - Allowing heavy tools to be transported easily across longer distances
LOCKABLE - Via Padlock (Not Included) For Added Security
HEAVY DUTY METAL FRONT LATCHES - increasing strength, durability and longevity
METAL-PIN SIDE LATCHES - allowing TSTAK modules to be connected together. The metal pin design provides longer life
IP54 WATER SEAL - Providing Water And Dust Protection To Tools And Fixings Inside The Box
50KG LOAD CAPACITY
TELESCOPIC HANDLE - For Easy Transportation Of Heavy Tools. It Also Conveniently Slides Back Into The Toolbox Body For Easy Storage
7" DURABLE WHEELS - Allowing heavy tools to be transported easily across longer distances
Technical specifications
Attributes
| Material | metal |
|---|---|
| Height | 635 mm |
| Length | 512 mm |
| Width | 512 mm |
| Type | mobile storage box |
| Colour | black |
| Permissible load | 50 kg |
Show UNSPSC/ECL@SS
£ 103.86 excl. VAT
/ Each
£ 124.63 incl. VAT
- In stock: Next day delivery




