Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
FACOM ATWDH3X150 PROT SD PZ 3X150 POW
FACOM ATWDH3X150 PROT SD PZ 3X150 POW
Screwdriver
References
facom:
ATWDH3X150
rubix:
395A5282
ean:
3662424097096
Technical specifications
Imprint
Pozidriv
Imprint size
PZ3
Blade length
150
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM ATWDH3X150 PROT SD PZ 3X150 POW
Hexagonal blade: optimal endurance and performance.
Carbonesilicon blade: robustness and resistance to bending.
Ergonomic bimaterial handle resistant to shocks, abrasion and chemicals.
Presentation: matt chrome-plated blade, black treated imprint.
Technical specifications
Attributes
Imprint
Pozidriv
Imprint size
PZ3
Blade length
150
mm
Length
275
mm
Finishing
Other
Weight
275
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.88
excl. VAT
/
Each
£
26.26
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
WERA 118096 2052 SCREWDRIVER BALLEND HEX 3.0/60 K'FORM MICRO
BAHCO B194.008.075 SCREWDRIVER TORX T8X75
INGERSOLL RAND AP41H 1/2IN PIN SPINDLE ATTACHMENT
BAHCO 701-00-50 PRECISION SCREWDRIVER PH 00 X 50
FACOM SCREWDRIVER AKZ.8
BAHCO BE-7855 NUT DRIVER ERGO
FACOM ATX40X150 PRO-TWIST SCREWDRIVER TOR X 40 X 150 MM
BAHCO BE-8010 SCREWDRIVER ERGO 0.4X2.5X60
KNIPEX 982010 SCREWDRIVERS 320MM
STANLEY 1-65-481 FATMAX SCREWDRIVER FLARED 4 X 125
STAHLWILLE 08010002 1/4 PHILLIPS BITS NO:2
WERA 009342 355SK SCREWDRIVER PZ2/100 K'FORM+
WERA 051016 K'FORM KOMPAKT 20 TOOL FINDER 1 PH/PZ/TX/SL 7PC
ROEBUCK TORX SCREWDRIVER SIZE T25 X 100MM 827101
FACOM AT5.5X100ST PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 100 MM STAINLESS