AIZ 32 AB BIM PLUNGECUT METAL 32x30MM
Length | 50 mm |
---|---|
Material | High Carbon Steel;High-Speed Steel |
Type | Hacksaw blade |
Logistic Weight | 40 g |
---|---|
Packaged dimensions (D x W x H) | 168x96x17 mm |
Package weight | 40 g |
Length | 50 mm |
Material | High Carbon Steel;High-Speed Steel |
Type | Hacksaw blade |
Packaging | Pieces |
In stock: Next day delivery