References
Draper:41818
Rubix:80846332
Manufacturer :41818


Technical specifications
| Measurement range | dc voltage: 200mv, 2v, 20v, 200v, 600v; ac voltage: 200v, 600v; dc current: 2ma, 20ma, 200ma, 10a; resistance: 200ω, 2kω, 20kω, 200kω, 2mω; temperature: -20°c to 1000°c; diode test; continuity buzzer |
|---|---|
| Category of preload | cat iii 600v |
Product details : DRAPER 41818 DIGITAL MULTIMETER
Manual ranging capable of voltage, current, hEF, continuity, resistance, temperature and diode testing. Fitted with a backlit LCD screen, auto power off, continuity buzzer and data hold features. Supplied with test leads and a temp probe.
Technical specifications
Attributes
| Measurement range | dc voltage: 200mv, 2v, 20v, 200v, 600v; ac voltage: 200v, 600v; dc current: 2ma, 20ma, 200ma, 10a; resistance: 200ω, 2kω, 20kω, 200kω, 2mω; temperature: -20°c to 1000°c; diode test; continuity buzzer |
|---|---|
| Category of preload | cat iii 600v |
| Length | 150 mm |
| Width | 74 mm |
| Height | 43 mm |
Show UNSPSC/ECL@SS
£ 30.96 excl. VAT
/ Each
£ 37.15 incl. VAT
- Delivery usually within ( 7 ) days