MARTINDALE MM64 DIGITAL MULTI METER
Martindale MM64 Digital Multimeter
See technical informationSee documentsReferences
Martindale Electric:MM64
Rubix:2518997
Manufacturer :MARMM64
EAN:5036162185915





Documents
Product details : MARTINDALE MM64 DIGITAL MULTI METER
600V AC/DC
• 0.1μA - 200mA
• 1Hz - 40kHz Frequency
• 0.1μF - 20mF Capacitance
• Temperature Measurement
• Continuity & Diode test
• 0.1μA - 200mA
• 1Hz - 40kHz Frequency
• 0.1μF - 20mF Capacitance
• Temperature Measurement
• Continuity & Diode test
Technical specifications
Attributes
| Measurement range | 0.1 mv/600 v;0.1 µa/10 200 ma;0.1 ω/20 mω;1 hz/40 khz;0.1 µf/20 mf;-35/750 °c;-30/1400 °c |
|---|---|
| Category of preload | cat iii 600 v;cat iii 1000 v;cat iv 600 v |
Show UNSPSC/ECL@SS
£ 95.48 excl. VAT
/ Each
£ 114.58 incl. VAT
- Usually arrives within 14 working days
