Combination Wrench
Opening | 13 mm |
---|---|
Length | 175 mm |
Material | Copper-Beryllium Alloy |
Logistic Weight | 112 g |
---|---|
Packaged dimensions (D x W x H) | 180x30x11 mm |
Package weight | 112 g |
Opening | 13 mm |
Length | 175 mm |
Material | Copper-Beryllium Alloy |
Weight | 75 g |
Usually arrives within 14 working days