Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 15MM 845992
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 15MM 845992
Spark resistant combination wrench
References
roebuck:
845992
rubix:
209A7642
ean:
3660338081897
Technical specifications
Opening
15
mm
Length
190
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 15MM 845992
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
15
mm
Length
190
mm
Material
Bronze aluminium
Weight
230
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.08
excl. VAT
/
Each
£
72.10
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 32MM 846264
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 71MM 846285
FACOM 30MM IMPACT WRENCH 49.30SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 50MM 846274
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 27MM 846047
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 47MM 846273
FACOM 27MM SLOGGING WRENCH 50.27SR
BAHCO B199.100.125 INSULATED NUT DRIVER 10 X125
FACOM 22MM COMBINATION WRENCH 440.22SR
FACOM 30MM COMBINATION WRENCH 440.30SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 27MM 846260
FACOM COMBINATION WRENCH 440.15SR
FACOM 440.13 SR NON-SPARKING 13MM COMBI WRENCH
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 250MM 846125
FACOM COMBINATION WRENCH 440.24SR