BAHCO NS002-10 NS COMBINATION WRENCH AL-BR 10MM
Non-Sparking Metric Combination Wrench
See technical informationReferences
Bahco:NS002-10
Rubix:117A2779
EAN:7314150284719


Technical specifications
| Opening | 10 mm |
|---|---|
| Length | 135 mm |
| Material | aluminium bronze (al-br) |
Product details : BAHCO NS002-10 NS COMBINATION WRENCH AL-BR 10MM
Ring spanner, same size on both sides. MateriaaMaterial: Aluminium bronze lL Aluminium bronze. Non-sparking. Forged. Manufactured according to DIN 3113.
Strengths
•Made of aluminium bronze
Combination wrench both ends fit same sized nuts and bolts
Produced according to DIN 3113
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Combination wrench both ends fit same sized nuts and bolts
Produced according to DIN 3113
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Opening | 10 mm |
| Length | 135 mm |
| Material | aluminium bronze (al-br) |
| Weight | 42 g |
| Size | 10 mm |
Show UNSPSC/ECL@SS
£ 52.36 excl. VAT
/ Each
£ 62.83 incl. VAT
- Delivery usually within ( 14 ) days