Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
BOWERS MXTA8M XT ANALOGUE MICRO 8-10MM
BOWERS MXTA8M XT ANALOGUE MICRO 8-10MM
Micrometer Bowers Metrology
References
bowers metrology:
MXTA8M
rubix:
2577657
Technical specifications
Measuring range, minimum
8
mm
Measuring range, maximum
10
mm
See all Specifications
Product details
Technical specifications
Product details : BOWERS MXTA8M XT ANALOGUE MICRO 8-10MM
Technical specifications
Attributes
Measuring range, minimum
8
mm
Measuring range, maximum
10
mm
Precision
0.004
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
301.63
excl. VAT
/
Each
£
361.96
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
MOORE & WRIGHT 201 SERIES DIGITAL EXT MICROMETER 0-25MM
MITUTOYO 293-340-30 DIGITAL MICROMETER IP65 INCH/METRIC
MOORE & WRIGHT 1966 MICROMETER 4 - 5 INCH 19665
MITUTOYO 331-351-30 DIGITAL SPLINE MICROMETER IP65
FACOM MICROMETER 806C.75
MITUTOYO 112-153 POINT MICROMETER WITH HARDENED TIP
CUTLINE 891998 EXTERNAL MICROMETER 50-75MM
MITUTOYO 115-315 TUBE MICROMETER
CUTLINE 892009 DIGITAL EXTERNAL MICROMETER 0-25MM
MITUTOYO 103-130 OUTSIDE MICROMETER ECONOMY DESIGN
BOWERS XTA100M 3PT BORE GAUGE 100 X 125MM
MITUTOYO 103-140-10 OUTSIDE MICROMETER ECONOMY DESIGN
"MITUTOYO 293-187-30 DIGITAL MICROMETER QUANTUMIKE IP65 2-3"""
BOWERS XTA80M 3PT BORE GAUGE 80 X 100MM
MITUTOYO 368-005 2-POINT INTERNAL MICROMETER HOLTEST