Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
ROEBUCK 50-100-900 DIGITAL CALIPER / MECHANICAL MICROMETER SET
ROEBUCK 50-100-900 DIGITAL CALIPER / MECHANICAL MICROMETER SET
Micrometer Unbranded
References
unbranded:
50-100-900
rubix:
9848380
Product details
Technical specifications
Product details : ROEBUCK 50-100-900 DIGITAL CALIPER / MECHANICAL MICROMETER SET
Two of the most popular Roebuck measuring tools housed in a fitted plastic case. Roebuck Electronic Caliper 150mm/6". Roebuck Mechanical Micrometer 0-25mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.49
excl. VAT
/
Each
£
120.59
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
MITUTOYO 293-186-30 DIGITAL MICROMETER QUANTUMIKE IP65
MITUTOYO 103-142-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-254-30 DIGITAL MICROMETER IP65
MITUTOYO 112-213 POINT MICROMETER WITH CARBIDE TIP
MITUTOYO 422-330-30 DIGITAL BLADE MICROMETER BLADE=075MM
MITUTOYO 103-140-10 OUTSIDE MICROMETER ECONOMY DESIGN
ROEBUCK 50-110-025 DIGITAL MICROMETER 0-25MM
MITUTOYO 331-351-30 DIGITAL SPLINE MICROMETER IP65
CUTLINE 892002 EXTERNAL MICROMETER 150-175MM
MITUTOYO 368-005 2-POINT INTERNAL MICROMETER HOLTEST
MITUTOYO 342-361-30 DIGITAL POINT MICROMETER IP65
MITUTOYO 102-701 RATCHET THIMBLE MICROMETER
MITUTOYO 103-153 OUTSIDE MICROMETER ECONOMY DESIGN
BOWERS XTA175M 3PT BORE GAUGE 175 X 200MM
BOWERS XTA20M 25MM BORE GAUGE