MITUTOYO 112-216 POINT MICROMETER WITH CARBIDE TIP
Point Micrometer with Hardened Tip
See technical informationReferences
Mitutoyo:112-216
Rubix:237A8431
EAN:4946368009544

Technical specifications
| Measuring range, minimum | 75 mm |
|---|---|
| Measuring range, maximum | 100 mm |
Product details : MITUTOYO 112-216 POINT MICROMETER WITH CARBIDE TIP
Strengths
•Its pointed anvil and spindle has a choice of included angle, ending in small-radius contact points
Use it to measure grooves, steps and similar
Use it to measure grooves, steps and similar
Technical specifications
Attributes
| Measuring range, minimum | 75 mm |
|---|---|
| Measuring range, maximum | 100 mm |
| Spindle diameter | 6.35 mm |
| Graduation | 79 mm |
| Resolution | 0.01 |
Show UNSPSC/ECL@SS
£ 322.83 excl. VAT
/ Each
£ 387.40 incl. VAT
- Usually arrives within 14 working days