Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 103-143-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-143-10 OUTSIDE MICROMETER ECONOMY DESIGN
Outside micrometer Series 103
References
mitutoyo:
103-143-10
rubix:
1228393
ean:
4946368214993
Technical specifications
Measuring range, minimum
150
mm
Measuring range, maximum
175
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 103-143-10 OUTSIDE MICROMETER ECONOMY DESIGN
Lightweight workshop design.
Technical specifications
Attributes
Measuring range, minimum
150
mm
Measuring range, maximum
175
mm
Resolution
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.01
excl. VAT
/
Each
£
166.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOORE & WRIGHT 891 DEPTH MICROMETER 0-150MM
MOORE & WRIGHT DIGITAL INSIDE CALIPER 6 INCH / 150MM
MITUTOYO 103-153 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 147-352 HUB MICROMETER
BOWERS MXTA6M XT ANALOGUE MICRO 6-8MM
MITUTOYO 293-255-30 DIGITAL MICROMETER IP65 225-250MM
MITUTOYO 147-354 HUB MICROMETER
MITUTOYO 293-344 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-240-30 DIGITAL MICROMETER IP65
MITUTOYO 293-351-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 113-102 LIMIT MICROMETER
MITUTOYO 103-904-10 OUTSIDE MICROMETER ECONOMY DESIGN SET
MITUTOYO 293-257-30 DIGITAL MICROMETER IP65 275-300MM
ROEBUCK 50-175-150N DEPTH GAGE MICROM 0-150MM 100MM BASE
MITUTOYO 112-237 POINT MICROMETER WITH CARBIDE TIP