Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 103-149 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-149 OUTSIDE MICROMETER ECONOMY DESIGN
Outside Micrometer
References
mitutoyo:
103-149
rubix:
80062111
ean:
4946368004006
Technical specifications
Measuring range, minimum
300
mm
Measuring range, maximum
325
mm
See all Specifications
Product details
Technical specifications
Product details : MITUTOYO 103-149 OUTSIDE MICROMETER ECONOMY DESIGN
Outside Micrometer Economy Design 300-325 mm
Technical specifications
Attributes
Measuring range, minimum
300
mm
Measuring range, maximum
325
mm
Precision
0.01
mm
Weight
1985
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
261.56
excl. VAT
/
Each
£
313.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892003 EXTERNAL MICROMETER 175-200MM
FACOM MICROMETER 806C.50
MITUTOYO 293-831-30 DIGITAL MICROMETER INCH/METRIC
MITUTOYO 293-234-30 DIGITAL MICROMETER IP65
MITUTOYO 293-246-30 DIGITAL MICROMETER IP65
BOWERS 3PT BORE GAUGE 150-175MM XTA150M
MITUTOYO 103-147-10 OUTSIDE MICROMETER ECONOMY DESIGN
ROEBUCK 50-315-012 EXTENSION ROD INSIDE MICROMETER 0 - 12
MITUTOYO 103-142-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-156 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 112-153 POINT MICROMETER WITH HARDENED TIP
MITUTOYO 103-148-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-154 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-333-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-231-30 DIGITAL MICROMETER IP65