Digimatic micrometer IP65-Series 293
Measuring range, minimum | 175 mm |
---|---|
Measuring range, maximum | 200 mm |
Measuring range, minimum | 175 mm |
---|---|
Measuring range, maximum | 200 mm |
Double graduation mm/inch | No |
Data output | Yes |
Number of measuring keys | 1 |
Spindle diameter | 6.5 mm |
Graduation | 0.001 mm |
Usually arrives within 14 working days