MITUTOYO 340-351-30 DIGITAL MICROMETER INTERCHANGEABLE ANVIL
Outside Micrometer
See technical informationSee documentsReferences
Mitutoyo:340-351-30
Rubix:80379257
EAN:4946368695907



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 152.4 mm |
| Spindle diameter | 6.35 mm |
Documents
Product details : MITUTOYO 340-351-30 DIGITAL MICROMETER INTERCHANGEABLE ANVIL
Strengths
•Easy, interchangeable anvils allow a wide range of measurements
Ratchet stop for constant force
Ratchet stop for constant force
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 152.4 mm |
| Spindle diameter | 6.35 mm |
| Box | yes |
| Number of contacts | 1 |
| Precision | ±(4 + r/75) µm (dla r=152,4 mm ≈ ±6,03 µm) |
Show UNSPSC/ECL@SS
£ 780.11 excl. VAT
/ Each
£ 936.13 incl. VAT
- Usually arrives within 14 working days