MITUTOYO 117-107 INTERCHANGEABLE ANVIL MICROMETER
Interchangeable Anvil Micrometer
See technical informationSee documentsReferences
Mitutoyo:117-107
Rubix:80085952
EAN:4946368011790




Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Spindle diameter | 6.35 mm |
Documents
Product details : MITUTOYO 117-107 INTERCHANGEABLE ANVIL MICROMETER
A Mitutoyo non-digital micrometer that accepts easily interchangeable anvils to enable a wide variety of measurement, such as tubing thickness, shoulder-edge distance and rivet height. A friction thimble guarantees repeatable measurement.
Strengths
•Measures tubing thickness, shoulder-edge distance, rivet head height, etc With interchangeable anvils (flat anvil, rod anvil, V-anvil)
With special Disk Anvils
The Uni-Mike is used as a height micrometer
The disks have a lapped, mirror surface
With a standard bar except 0 -1” and 0-25mm model
Non-slip grip finish (digital models)
With special Disk Anvils
The Uni-Mike is used as a height micrometer
The disks have a lapped, mirror surface
With a standard bar except 0 -1” and 0-25mm model
Non-slip grip finish (digital models)
Applications
Measures Tubing Thickness, Shoulder-Edge Distance and Rivet Height
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Spindle diameter | 6.35 mm |
| Graduation | 15 mm |
| Box | yes |
| Precision | ±5,08 |
Show UNSPSC/ECL@SS
£ 193.88 excl. VAT
/ Each
£ 232.66 incl. VAT
- Usually arrives within 14 working days