MITUTOYO 104-148A OUTSIDE MICROMETER INTERCHANGEABLE ANVIL
Outside Micrometer
See technical informationReferences
Mitutoyo:104-148A
Rubix:80026745
EAN:4946368215204



Technical specifications
| Measuring range, minimum | 900 mm |
|---|---|
| Measuring range, maximum | 1000 mm |
| Spindle diameter | 8 mm |
Product details : MITUTOYO 104-148A OUTSIDE MICROMETER INTERCHANGEABLE ANVIL
Outside Micrometer Interchangeable Anvil, 900-1000 mm
Strengths
•Easy, interchangeable anvils allow a wide range of measurements
•Ratchet stop delivers a constant measuring force
•Ratchet stop delivers a constant measuring force
Technical specifications
Attributes
| Measuring range, minimum | 900 mm |
|---|---|
| Measuring range, maximum | 1000 mm |
| Spindle diameter | 8 mm |
| Graduation | 0.01 mm |
| Box | yes |
| Number of contacts | 4 |
Show UNSPSC/ECL@SS
£ 1,518.15 excl. VAT
/ Each
£ 1,821.78 incl. VAT
- Usually arrives within 14 working days