MITUTOYO 104-147A OUTSIDE MICROMETER INTERCHANGEABLE ANVIL
Outside Micrometer
See technical informationReferences
Mitutoyo:104-147A
Rubix:80036736
EAN:4946368215198



Technical specifications
| Measuring range, minimum | 800 mm |
|---|---|
| Measuring range, maximum | 900 mm |
| Spindle diameter | 18 mm |
Product details : MITUTOYO 104-147A OUTSIDE MICROMETER INTERCHANGEABLE ANVIL
Strengths
•Easy, interchangeable anvils allow a wide range of measurements
Ratchet stop delivers a constant measuring force
Ratchet stop delivers a constant measuring force
Technical specifications
Attributes
| Measuring range, minimum | 800 mm |
|---|---|
| Measuring range, maximum | 900 mm |
| Spindle diameter | 18 mm |
| Graduation | 0.01 mm |
| Box | yes |
| Number of contacts | 1 |
Show UNSPSC/ECL@SS
£ 1,326.09 excl. VAT
/ Each
£ 1,591.31 incl. VAT
- Usually arrives within 14 working days