MITUTOYO 104-144A OUTSIDE MICROMETER INTERCHANGEABLE ANVIL
Outside Micrometer Interchangeable Anvil
See technical informationSee documentsReferences
Mitutoyo:104-144A
Rubix:80052593
EAN:4946368215167

Technical specifications
| Measuring range, minimum | 500 mm |
|---|---|
| Measuring range, maximum | 600 mm |
| Spindle diameter | 8 mm |
Documents
Product details : MITUTOYO 104-144A OUTSIDE MICROMETER INTERCHANGEABLE ANVIL
Strengths
•Easy, interchangeable anvils allow a wide range of measurements
Ratchet stop delivers a constant measuring force
Supplied with zero-setting standards bar for each range
Ratchet stop delivers a constant measuring force
Supplied with zero-setting standards bar for each range
Technical specifications
Attributes
| Measuring range, minimum | 500 mm |
|---|---|
| Measuring range, maximum | 600 mm |
| Spindle diameter | 8 mm |
| Graduation | 0.01 mm |
| Box | yes |
Show UNSPSC/ECL@SS
£ 892.60 excl. VAT
/ Each
£ 1,071.12 incl. VAT
- Usually arrives within 14 working days